Skip Content

ST
GENERAL ELECTRIC

Illuminated Push Button Operator, Red, Maintained Push / Pull Action

  • Item # 6AMP2
  • My Part #
  • Mfr. Model # P9XET4RL1
  • Catalog Page # 247
  • UNSPSC # 39121512
Illum Push Button Operator,22mm,Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $33.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.1 lbs.
Country of Origin Poland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This round push button operator is illuminated for high visibility. Contact blocks are available separately.

View More

Technical Specs

  • Item Illuminated Push Button Operator
  • Size 22mm
  • Action Maintained Push / Pull
  • Type of Operator 40mm Mushroom Head
  • Head Material Engineered Plastic
  • Basic Material Plastic
  • Bezel Plastic
  • Color Red
  • Lamp Module Voltage Module Not Included
  • Lamp Module Type Module Not Included
  • Lamp Type Module Not Included
  • Lamp Voltage Dependent on Module Used
  • NEMA Rating 1, 3, 3R, 3S, 4, 4X, 12, 13
  • IP Rating 66
  • Legend No Legend
  • Standards UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.