TP
GE

Fused, NEMA Size 4 Pump Panel, 480V, 200 Amps

  • Item # 3AGH4
  • My Part #
  • Mfr. Model # CR341F044EAC1AA
  • Catalog Page # N/A
  • UNSPSC # 39121510
Fused, NEMA Size 4 Pump Panel, 480V, 200 Amps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,713.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 153.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for outdoor installation, this GENERAL ELECTRIC pump panel can provide full-voltage control of squirrel-cage pump motors. Unit comes with a Hand/Off/Auto selector switch, Start button, and features a wide case with separate base plate for mounting accessories. Extended mounting tabs for installation on pad structure or poles.

View More

Technical Specs

  • Item Pump Panel
  • Type Fused, NEMA Size 4
  • Motor/Pump HP 100
  • Phase 3
  • Voltage 480
  • Amps 200
  • Enclosure Type 3R
  • Height (In.) 47-3/8
  • Width (In.) 24-13/16
  • Depth (In.) 8-5/8
  • Control Box Type Wide Case
  • Control Relay 3HYL5, 3HYL6 or 3HYL7
  • Mounting Pole or Wall
  • Standards UL
  • Includes HOA & Start; Control Circuit Fusing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.