Skip Content

DG
GENERAL ELECTRIC

Front Plate, Aluminum, PVC Coated One Side Finish

  • Item # 35ZV47
  • My Part #
  • Mfr. Model # GE-VFPH1816A-KIT
  • Catalog Page # N/A
  • UNSPSC # 39121302
Front Plate, Aluminum, PVC Coated One Side Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use this GE front plate for mounting various electrical devices. PVC-coated (1-side) aluminum.

View More

Technical Specs

  • Item Front Plate
  • Material Aluminum
  • Finish PVC Coated One Side
  • For Use With Mfr. No. GE-VJ2016W, GE-VJ2016HW, GE-VJ2016NHW, GE-VJ2016HWPL2, GE-VJ2016NHWPL2, GE-VJ2016HWLL2, GE-VJ2016NHWLL2, GE-VJB2016W, GE-VJB2016HW, GE-VJB2016NHW, GE-VJB2016HWPL2, GE-VJB2016NHWPL2, GE-VJB2016HWLL2, GE-VJB2016NHWLL2, GE-CVJ2016W, GE-CVJ2016HW, GE-CVJ2016NHW, GE-CVJ2016HWPL2, GE-CVJ2016NHWPL2, GE-CVJ2016HWLL2, GE-CVJ2016NHWLL2
  • Sub-Category Panel and Panel Accessories
  • Application Used for Mounting Electrical Devices Like A Transformer or A Contactor, Din-Rail Devices
  • Height 17.67"
  • Length 15.59"
  • Width 0.08"
  • Includes Stainless Steel Hinge, (2) Catches, (2) Keepers, (1) Knob with Screw and Self Tapping Screws
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.