Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GENERAL ELECTRIC

Enclosure Window Kit, Clear/Transparent, 10.31" Frame Height, 8-1/4" Frame Width

  • Item # 35ZV57
  • My Part #
  • Mfr. Model # GE-SW97
  • Catalog Page # N/A
  • UNSPSC # 39121302
Enclosure Window Kit, Clear/Transparent, 10.31" Frame Height, 8-1/4" Frame Width close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Customize the visibility for your enclosure window with this easy-to-install kit.

View More

Technical Specs

  • Item Enclosure Window Kit
  • Frame Height 10.31"
  • Frame Width 8-1/4"
  • Frame Depth 0.25"
  • Cut Out Height 8.81"
  • Cut Out Width 6.75"
  • Cut Out Depth 0.25"
  • Finish No Finish
  • For Use With NEMA 4, 4X, 12 Stainless Steel, Carbon Steel, or Non-Metallic Enclosure
  • Includes Mounting Hardware and Template
  • Frame Material Polycarbonate
  • Color Clear/Transparent
  • Description/Special Features Can Be Used for Any Product That Needs Viewing Like Enclosures
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.