Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GENERAL ELECTRIC

On-Line/Double Conversion Emergency Lighting UPS, 10.00kVA, 8.00kW, --/90 min. Backup Time

  • Item # 12P703
  • My Part #
  • Mfr. Model # UPS110LP223924U
  • Catalog Page # 214
  • UNSPSC # 39121011
On-Line/Double Conversion Emergency Lighting UPS, 10.00kVA, 8.00kW, --/90 min. Backup Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All UPS Systems

Product Details

This system provides reliable, secure power protection for all critical loads. Features include auto voltage regulation, automatic shutdown software, USB, contact interface with RS232, and relay connections.

View More

Technical Specs

  • Item Emergency Lighting UPS
  • UPS Type On-Line/Double Conversion
  • VA Rating - UPS Systems 10.00kVA
  • Watts - UPS Systems 8.00kW
  • Input Voltage - UPS Systems 120VAC
  • Output Voltage - UPS Systems 120VAC, 208VAC, 220VAC, 230VAC, 240VAC, 277VAC
  • Backup Time (Half/Full Load) --/90 min.
  • Mounting - UPS Systems Tower
  • Outlet Type - UPS Systems Hardwired
  • Number of Outlets 0
  • Medical Grade No
  • NEMA Receptacle Configuration No Configuration
  • NEMA Plug Configuration Not Applicable
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection No
  • Transfer Time 1 msec
  • Width 40.0"
  • Depth 32.5"
  • Height 43.0"
  • Cord Length No Cord
  • Display Type LCD
  • Hz 40 to 70
  • Input Current 89.0A
  • Phase 1
  • Ports RS232, USB, Relay
  • Standards UL924, IEC60950, IEC62040-1, FCC class A, IEC62040-2 class A
  • Includes Automatic Shutdown Software
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms