Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
GENERAL ELECTRIC

16.00" x 6.00" x 24.00" 30 Amp Electric Vehicle Charging Station

  • Item# 14A021
  • Mfr. Model# EVWSWBH
  • Catalog Page# N/A
  • UNSPSC# 26111704
16.00" x 6.00" x 24.00" 30 Amp Electric Vehicle Charging Station close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $1,796.45 / each

Price $1,910.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 41.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Vehicle Charging Station
  • Charging Station Level 2 - Commercial
  • Charger Style Mounted
  • Mount Type Wall
  • Number of Connectors 1
  • For Battery Voltage 6, 12, 24
  • For Use With Battery Type Lithium
  • Voltage 208 to 240VAC
  • Amps 30
  • Cable Length 16 ft.
  • Indoor / Outdoor Indoor/Outdoor
  • Enclosure Rating NEMA 3R
  • RFID Reader No
  • Plug Type None
  • Charger Function Charging
  • Automatic/Manual Manual
  • Charge Type Manual On/Off
  • Height 24.00"
  • Width 16.00"
  • Depth 6.00"
  • Output Power 7.2kW
  • Hz 60
  • Phase 1
  • Display Type Pushbutton
  • Housing Material Aluminum/Plastic
  • Housing Color Black
  • Operating Temp. Range -22 Degrees to 122 Degrees F
  • Standards SAE J1772, NEC 625, cETL and ETL listed, UL 2594, cUL 2594, NEMA and NIST, ADA Compliance
  • Portable No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.