Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GENERAL ELECTRIC

11.82" x 11.16" x 31.52" 30 Amp Electric Vehicle Charging Station

  • Item# 10C444
  • Mfr. Model# EVWRN3
  • Catalog Page# N/A
  • UNSPSC# 26111704
11.82" x 11.16" x 31.52" 30 Amp Electric Vehicle Charging Station close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The DuraStation™ electric vehicle wall mount charger offers Level II charging for reduced charging times. It also features LED status indicator lights for ease of use.

Its wall-mount installation is great for areas with limited space and residential garages. The attached cord holder keeps the cord organized, and the optional RFID reader can limit charging access to authorized users only.

View More

Technical Specs

  • Item Electric Vehicle Charging Station
  • Charging Station Level 2 - Commercial
  • Charger Style Mounted
  • Mount Type Wall
  • Number of Connectors 1
  • Voltage 208 to 240VAC
  • Amps 30
  • Cable Length 20 ft.
  • Enclosure Rating NEMA 3R
  • RFID Reader Yes
  • Plug Type SAE J1772
  • Height 31.52"
  • Width 11.82"
  • Depth 11.16"
  • Output Power 7.2kW
  • Hz 50/60
  • Phase 1
  • Display Type LCD
  • Communication Port Cat5
  • Housing Material Aluminum
  • Housing Color Silver
  • Operating Temp. Range -22 Degrees to 122 Degrees F
  • Standards UL, cUL, NEC, SAE
  • Portable No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.