Skip Content

TP
GENERAL ELECTRIC

On-Line/Double Conversion Double Conversion UPS, 10.00kVA, 8.00kW, 22 min./8 min. Backup Time

  • Item # 5EFA3
  • My Part #
  • Mfr. Model # UPS110LP2230000
  • Catalog Page # 214
  • UNSPSC # 39121011
On-Line/Double Conversion,10.00kVA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8,766.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 441.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering reliable, secure power protection for all critical loads, this system provides true, online double conversion UPS with an internal transformer. It's robustly designed to handle industrial applications with short-circuit, high overload and overheating conditions, reducing maintenance and service costs. It has a small footprint with automatic and manual bypass, with GE's unique RPA (Redundant Parallel Architecture) technology allowing you to parallel up to 4 UPS with no single point of failure. Features include auto voltage regulation, USB, contact interface with RS232, and relay connections. PDU options are available for pluggable connections. Optional SNMP and relay cards are available for remote communication.

View More

Technical Specs

  • Item Double Conversion UPS
  • UPS Type On-Line/Double Conversion
  • VA Rating - UPS Systems 10.00kVA
  • Watts - UPS Systems 8.00kW
  • Input Voltage - UPS Systems 120VAC, 208VAC, 240VAC
  • Output Voltage - UPS Systems 120VAC, 208VAC, 220VAC, 230VAC, 240VAC
  • Backup Time (Half/Full Load) 22 min./8 min.
  • Mounting - UPS Systems Tower
  • Outlet Type - UPS Systems Hardwired
  • Number of Outlets 0
  • Medical Grade No
  • NEMA Receptacle Configuration No Configuration
  • NEMA Plug Configuration Not Applicable
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection No
  • Transfer Time 0 msec
  • Width 12.3"
  • Depth 28.7"
  • Height 26.8"
  • Cord Length No Cord
  • Display Type LCD
  • Hz 50/60
  • Input Current 50.3A
  • Phase 1
  • Ports RS232, USB, Relay
  • Special Features RPA
  • Standards UL, cUL, FCC Class B
  • Includes Automatic Shutdown Software
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.