Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GENERAL ELECTRIC

NEMA Magnetic Contactor, NEMA Contactor Type, 4 NEMA Size, 240VAC Coil Volts, Number of Poles: 3

  • Item# 6VDH3
  • Mfr. Model# CR305F003
  • Catalog Page# 215
  • Catalog Group# H2448
  • UNSPSC# 39121529
NEMA Magnetic Contactor, NEMA Contactor Type, 4 NEMA Size, 240VAC Coil Volts, Number of Poles: 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,869.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NEMA Magnetic Contactors and Motor Starters
• 3 pole Include 1NO aux. contact
UL Listed.
Contactors
For use with resistance heating and capacitor circuits; may be used to control AC motors where overload protection is provided separately.

View More

Technical Specs

  • Item NEMA Magnetic Contactor
  • Full Load Amps 135
  • Coil Volts 240VAC
  • Enclosure NEMA Rating No Enclosure
  • Auxiliary Contact Form 1NO
  • NEMA Size 4
  • Action Nonreversing
  • Number of Poles 3
  • Hz 50/60
  • HP @ 3 Phase - 208V 40
  • HP @ 3 Phase - 240V 50.0
  • HP @ 3 Phase - 480V 100
  • HP @ 3 Phase - 575V 100
  • Height 8.81"
  • Width 6.5"
  • Depth 6.7"
  • Standards UL, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.