Skip Content

TP
GENERAL ELECTRIC

Bus Plug, 480VAC Voltage, 50 Amps, Phase/Wire: 3 Phase, 4 Wire with Ground, Number of Poles: 3

  • Item # 6CPE4
  • My Part #
  • Mfr. Model # SB45ED4G
  • Catalog Page # 202
  • UNSPSC # 39121601
Bus Plug,50A,480V,3 Pole,4G W,3Ph,TED4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,354.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 25.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This bus plug is designed for use with TED4.

View More

Technical Specs

  • Item Bus Plug
  • Amps 50
  • Voltage 480VAC
  • Number of Poles 3
  • Fusible/Nonfusible Nonfusible
  • Phase/Wire 3 Phase, 4 Wire with Ground
  • Enclosure Rating NEMA 1
  • Breaker Type TED4
  • For Use With GE Spectra Series Busway
  • Height 13"
  • Width 11"
  • Depth 8"
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.