Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
GENERAL ELECTRIC

Bus Plug, 240VAC Voltage, 100 Amps, Phase/Wire: 3 Phase, 4 Wire with Ground, Number of Poles: 3

  • Item # 6CPC6
  • My Part #
  • Mfr. Model # SB423RG
  • Catalog Page # 202
  • UNSPSC # 39121601
Bus Plug, 240VAC Voltage, 100 Amps, Phase/Wire: 3 Phase, 4 Wire with Ground, Number of Poles: 3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,402.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 30.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This bus plug is designed for use with switch-operated fusible plugs.

View More

Technical Specs

  • Item Bus Plug
  • Amps 100
  • Voltage 240VAC
  • Number of Poles 3
  • Fusible/Nonfusible Fusible
  • Phase/Wire 3 Phase, 4 Wire with Ground
  • Enclosure Rating NEMA 1
  • Fuse Class H, R
  • Breaker Type QMR
  • For Use With GE Spectra Series Busway
  • Height 18-3/4"
  • Width 11-1/4"
  • Depth 8-3/4"
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.