DG
GE

9"H x 7"W x 5"D Non-Metallic Enclosure, Light Gray, Knockouts: No, Screws Closure Method

  • Item # 2HRD3
  • My Part #
  • Mfr. Model # VJ806W
  • Catalog Page # N/A
  • UNSPSC # 39121309
9"H x 7"W x 5"D Non-Metallic Enclosure, Light Gray, Knockouts: No, Screws Closure Method close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This enclosure has a temperature range of -58° to 302°F. It is direct burial rated and has an internal grid for custom field modifications.

View More

Technical Specs

  • Item - Electrical Enclosure Enclosure
  • Enclosure NEMA Rating 12,13,3,3R,4,4X
  • Metallic / Non-Metallic Non-Metallic
  • Material of Enclosure Fiberglass Reinforced Polyester
  • Nominal Enclosure Depth 5"
  • Nominal Enclosure Height 9"
  • Nominal Enclosure Width 7"
  • Enclosure Cover Type Screw On
  • Solid / Clear Cover Solid
  • Closure Method Screws
  • Knockouts No
  • Finish Smooth
  • Color Light Gray
  • Depth 4.92"
  • Enclosure Cover Features Opaque
  • Gasket Polyurethane
  • Height 9.31"
  • Interior Panel 2HRN2, 2HRA4 or 2HRN3
  • IP Rating 66
  • Mounting Wall
  • Series VJ
  • Standards IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS Compliant
  • Usable Opening Depth 4.64"
  • Width 7.31"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products