Skip Content

DG
GENERAL ELECTRIC

7"H x 6"W x 6"D Non-Metallic Enclosure, Light Gray, Knockouts: No, Screws Closure Method

  • Item # 38C957
  • My Part #
  • Mfr. Model # GE-A1-706
  • Catalog Page # N/A
  • UNSPSC # 39121301
Enclosr,Nonmtllc,7.32InHx5.94InWx5.5InD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

NEMA 4X Nonmetallic Enclosures
• Fiberglass-reinforced polyester (FRP) Polyurethane foam gasket 4 nonmetallic corner screws Smooth finish Wall-mount
APO Series enclosures are maintenance-free and corrosion-resistant. Bases and FRP opaque covers are halogen-free and self-extinguishing. Clear covers are transparent polycarbonate.
All are UL Listed, CSA and CE Certified.

View More

Technical Specs

  • Item - Electrical Enclosure Enclosure
  • Enclosure NEMA Rating 4X
  • Metallic / Non-Metallic Non-Metallic
  • Material of Enclosure Fiberglass Reinforced Polyester
  • Nominal Enclosure Depth 6"
  • Nominal Enclosure Height 7"
  • Nominal Enclosure Width 6"
  • Enclosure Cover Type Screw On
  • Solid / Clear Cover Solid
  • Closure Method Screws
  • Knockouts No
  • Finish Smooth
  • Color Light Gray
  • Depth 5.50"
  • Enclosure Cover Features Opaque
  • Gasket Polyurethane
  • Height 7.32"
  • Interior Panel 38D012 or 38D013
  • IP Rating 67
  • Mounting Wall
  • Series APO
  • Standards UL Listed, CSA Certified, CE Approved
  • Usable Opening Depth 4.52"
  • Width 5.94"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products