Skip Content

WG
GENERAL ELECTRIC

7"H x 5"W x 3"D Non-Metallic Enclosure, Light Gray, Knockouts: No, Screws Closure Method

  • Item # 2HRX2
  • My Part #
  • Mfr. Model # VM753
  • Catalog Page # N/A
  • UNSPSC # 39121303
Enclsr,Nonmetllc,7In.Hx5.03In.Wx3.02In.D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $41.22 / each

Web Price $45.80

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This miniature enclosure has a temperature range of -40° to 248°F, and includes molded internal bosses for back panel, component mounting, and DIN rails. The screw-on cover seals to the base with a tongue-and-groove design.

View More

Technical Specs

  • Item - Electrical Enclosure Enclosure
  • Enclosure NEMA Rating 12,13,3,3R,4,4X
  • Metallic / Non-Metallic Non-Metallic
  • Material of Enclosure Valox Crystalline Thermoplasticpolyester
  • Nominal Enclosure Depth 3"
  • Nominal Enclosure Height 7"
  • Nominal Enclosure Width 5"
  • Enclosure Cover Type Screw On
  • Solid / Clear Cover Solid
  • Closure Method Screws
  • Knockouts No
  • Finish Smooth
  • Color Light Gray
  • Depth 3.02"
  • Enclosure Cover Features Opaque
  • Gasket Silicone
  • Height 7.00"
  • Includes Nonmetallic Cover Screws
  • IP Rating 66
  • Mounting Wall
  • Series VM
  • Standards CE Approved, RoHS Compliant
  • Usable Opening Depth 2.78"
  • Width 5.03"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.