DG
GE

5"H x 3"W x 3"D Non-Metallic Enclosure, Light Gray, Knockouts: No, Screws Closure Method

  • Item # 2HRW7
  • My Part #
  • Mfr. Model # VM533
  • Catalog Page # N/A
  • UNSPSC # 39121303
5"H x 3"W x 3"D Non-Metallic Enclosure, Light Gray, Knockouts: No, Screws Closure Method close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This miniature enclosure has a temperature range of -40° to 248°F, and includes molded internal bosses for back panel, component mounting, and DIN rails. The screw-on cover seals to the base with a tongue-and-groove design.

View More

Technical Specs

  • Item - Electrical Enclosure Enclosure
  • Enclosure NEMA Rating 12,13,3,3R,4,4X
  • Metallic / Non-Metallic Non-Metallic
  • Material of Enclosure Valox Crystalline Thermoplasticpolyester
  • Nominal Enclosure Depth 3"
  • Nominal Enclosure Height 5"
  • Nominal Enclosure Width 3"
  • Enclosure Cover Type Screw On
  • Solid / Clear Cover Solid
  • Closure Method Screws
  • Knockouts No
  • Finish Smooth
  • Color Light Gray
  • Depth 3.02"
  • Enclosure Cover Features Opaque
  • Gasket Silicone
  • Height 5.03"
  • Includes Nonmetallic Cover Screws
  • IP Rating 66
  • Mounting Wall
  • Series VM
  • Standards CE Approved, RoHS Compliant
  • Usable Opening Depth 2.78"
  • Width 3.06"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products