Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MARATHON MOTORS

1/4 HP General Purpose Motor, 3-Phase, 1725 Nameplate RPM, Voltage 208-230/460, Frame 48

  • Item# 4N579
  • Mfr. Model# 5K33GN2-G
  • Catalog Page# N/A
  • UNSPSC# 26101612
1/4 HP General Purpose Motor,3-Phase,1725 Nameplate RPM,Voltage 208-230/460,Frame 48 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item General Purpose Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Open Dripproof
  • HP 1/4
  • Nameplate RPM 1725
  • Frame 48
  • Voltage 208-230/460
  • Phase 3
  • Full Load Amps 1.4
  • No. of Speeds 1
  • Frame Material Steel
  • Shaft Dia. 1/2"
  • Shaft Length 1-1/2"
  • Length Less Shaft 2"
  • Motor Shaft Design Flat
  • RPM Range 1701-1800
  • Duty Continuous
  • Nominal Efficiency 62.7%
  • Manufacturers Warranty Length 1 yr.
  • RPM Group 1701-1800
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms