Skip Content

DV
GENERAL ELECTRIC

Ceiling Occupancy Sensor, 2000 sq. ft. Passive Infrared, Ultrasonic, White

  • Item # 20TU18
  • My Part #
  • Mfr. Model # CIR-05-360-D
  • Catalog Page # N/A
  • UNSPSC # 46171608
Ceiling Occupancy Sensor, 2000 sq. ft. Passive Infrared, Ultrasonic, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Motion Sensors

Technical Specs

  • Item - Motion Sensing and Dimming Occupancy Sensor
  • Sensing Technology Passive Infrared, Ultrasonic
  • Installation Location - Motion Sensor Ceiling
  • Coverage at Suggested Mounting Height 2000 sq. ft.
  • Operating Voltage - Motion Sensing and Dimming 10 to 30VDC
  • Color - Motion Sensing and Dimming White
  • Time Delay - Motion Sensor 15 sec. to 30 min.
  • Time Delay Adjustment Method - Motion Sensor Selectable
  • Coverage Angle - Motion Sensor 356 Degrees
  • Description/Special Features Dual Technology
  • Standards Title 24 Compliant, UL 224A Listed, NEMA WD-7
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms