DG
GENERAL ELECTRIC

29"H x 21"W x 11"D Non-Metallic Enclosure, Light Gray, Knockouts: No, 1/4 Turn Latch Closure Method

  • Item # 2HRE8
  • My Part #
  • Mfr. Model # ANB2820
  • Catalog Page # N/A
  • UNSPSC # 39121309
29"H x 21"W x 11"D Non-Metallic Enclosure, Light Gray, Knockouts: No, 1/4 Turn Latch Closure Method close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This enclosure has a temperature range of -58° to 302°F. Features include a concealed hinge and 4 threaded studs and bolts for mounting-plate or frame installation.

View More

Technical Specs

  • Item - Electrical Enclosure Enclosure
  • Enclosure NEMA Rating 12,13,2,3,3R,4,4X
  • Metallic / Non-Metallic Non-Metallic
  • Material of Enclosure Fiberglass Reinforced Polyester
  • Nominal Enclosure Depth 11"
  • Nominal Enclosure Height 29"
  • Nominal Enclosure Width 21"
  • Enclosure Cover Type Hinged
  • Solid / Clear Cover Solid with Window
  • Closure Method 1/4 Turn Latch
  • Knockouts No
  • Finish Smooth
  • Color Light Gray
  • Depth 10.63"
  • Enclosure Cover Features 1/4 Turn Latch, Clear Window
  • Gasket Polyurethane
  • Height 28.94"
  • Interior Panel 2HPZ2 or 2HRD7
  • IP Rating 66
  • Mounting Wall
  • Series Aria
  • Standards IEC 439-1, IEC 529, EN 60439-1, EN 60529, CE Approved, RoHS Compliant
  • Usable Opening Depth 10.30"
  • Width 21.06"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products