Skip Content

DG
GENERAL ELECTRIC

22"H x 12"W x 8"D Non-Metallic Enclosure, Light Gray, Knockouts: No, Screws Closure Method

  • Item # 38C997
  • My Part #
  • Mfr. Model # GE-A81-2212CTH
  • Catalog Page # N/A
  • UNSPSC # 39121301
Enclsr,Nonmtlc,21.97InHx11.89InWx6.93InD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

NEMA 4X Nonmetallic Enclosures
• Fiberglass-reinforced polyester (FRP) Polyurethane foam gasket 4 nonmetallic corner screws Smooth finish Wall-mount
APO Series enclosures are maintenance-free and corrosion-resistant. Bases and FRP opaque covers are halogen-free and self-extinguishing. Clear covers are transparent polycarbonate.
All are UL Listed, CSA and CE Certified.

View More

Technical Specs

  • Item - Electrical Enclosure Enclosure
  • Enclosure NEMA Rating 4X
  • Metallic / Non-Metallic Non-Metallic
  • Material of Enclosure Fiberglass Reinforced Polyester
  • Nominal Enclosure Depth 8"
  • Nominal Enclosure Height 22"
  • Nominal Enclosure Width 12"
  • Enclosure Cover Type Hinged
  • Solid / Clear Cover Clear
  • Closure Method Screws
  • Knockouts No
  • Finish Smooth
  • Color Light Gray
  • Depth 6.93"
  • Enclosure Cover Features Clear
  • Gasket Polyurethane
  • Height 21.97"
  • Interior Panel 38D026 or 38D027
  • IP Rating 65
  • Mounting Wall
  • Series APO
  • Standards UL Listed, CSA Certified, CE Approved
  • Usable Opening Depth 7.23"
  • Width 11.89"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products