Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GENERAL ELECTRIC

Wall Switch Box, 1000 sq. ft. Passive Infrared, Light Almond

  • Item # 20TU52
  • My Part #
  • Mfr. Model # WIR-10-SR-C-D-A
  • Catalog Page # N/A
  • UNSPSC # 46171608
Wall Switch Box, 1000 sq. ft. Passive Infrared, Light Almond close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Motion Sensors

Technical Specs

  • Sensing Technology Passive Infrared
  • Installation Location - Motion Sensor Wall Switch Box
  • Coverage at Suggested Mounting Height 1000 sq. ft.
  • Operating Voltage - Motion Sensing and Dimming 10 to 30VDC
  • Color - Motion Sensing and Dimming Light Almond
  • Time Delay - Motion Sensor 5 min., 15 min., 30 min.
  • Time Delay Adjustment Method - Motion Sensor Selectable
  • Coverage Angle - Motion Sensor 180 Degrees
  • Max. Capacity @ 120VAC 800W (Incandescent), 1200W (Fluorescent)
  • Max. Capacity @ 277VAC 2700W (Incandescent)
  • Description/Special Features Passive Infrared
  • Standards Title 24 Compliant, UL 224A Listed, NEMA WD-7
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms