Skip Content

DV
GENERAL ELECTRIC

Wall Switch Box Daylight Sensor, Occupancy Sensor, 1000 sq. ft. Passive Infrared, Photocell, White

  • Item # 20TU50
  • My Part #
  • Mfr. Model # WIR-10-SR-C-D-W
  • Catalog Page # N/A
  • UNSPSC # 46171608
Wall Switch Box Daylight Sensor, Occupancy Sensor, 1000 sq. ft. Passive Infrared, Photocell, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Motion Sensors

Technical Specs

  • Item - Motion Sensing and Dimming Daylight Sensor, Occupancy Sensor
  • Sensing Technology Passive Infrared, Photocell
  • Installation Location - Motion Sensor Wall Switch Box
  • Coverage at Suggested Mounting Height 1000 sq. ft.
  • Operating Voltage - Motion Sensing and Dimming 347VAC
  • Color - Motion Sensing and Dimming White
  • Time Delay - Motion Sensor 5 min., 15 min., 30 min.
  • Time Delay Adjustment Method - Motion Sensor Selectable
  • Coverage Angle - Motion Sensor 180 Degrees
  • Max. Capacity @ 120VAC 800W (Incandescent), 1200W (Fluorescent)
  • Max. Capacity @ 277VAC 2700W (Incandescent)
  • Description/Special Features Passive Infrared
  • Standards Title 24 Compliant, UL 224A Listed, NEMA WD-7
  • Includes 50/60Hz, 1500W
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms