Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GENERAL ELECTRIC

17"H x 15"W x 7"D Non-Metallic Enclosure, Light Gray, Knockouts: No, Twist Latch Closure Method

  • Item # 2HRH5
  • My Part #
  • Mfr. Model # CVJ1614NHWLL2
  • Catalog Page # N/A
  • UNSPSC # 39121309
17"H x 15"W x 7"D Non-Metallic Enclosure, Light Gray, Knockouts: No, Twist Latch Closure Method close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This enclosure has a temperature range of -58° to 302°F. It is direct burial rated and has an internal grid for custom field modifications.

View More

Technical Specs

  • Item - Electrical Enclosure Enclosure
  • Enclosure NEMA Rating 12,13,3,3R,4,4X
  • Metallic / Non-Metallic Non-Metallic
  • Material of Enclosure Fiberglass Reinforced Polyester
  • Nominal Enclosure Depth 7"
  • Nominal Enclosure Height 17"
  • Nominal Enclosure Width 15"
  • Enclosure Cover Type Hinged
  • Solid / Clear Cover Clear
  • Closure Method Twist Latch
  • Knockouts No
  • Finish Smooth
  • Color Light Gray
  • Depth 6.67"
  • Enclosure Cover Features Clear, Stainless Steel Hinge, Twist Latch
  • Gasket Polyurethane
  • Height 17.31"
  • Interior Panel 2HRL5, 2HRA1 or 2HRL6
  • IP Rating 65
  • Mounting Wall
  • Series VJ
  • Standards IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS Compliant
  • Usable Opening Depth 6.38"
  • Width 15.31"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products