DG
GE

13"H x 11"W x 6"D Non-Metallic Enclosure, Light Gray, Knockouts: No, Twist Latch Closure Method

  • Item # 2HRF9
  • My Part #
  • Mfr. Model # CVJ1210HWLL2
  • Catalog Page # N/A
  • UNSPSC # 39121309
13"H x 11"W x 6"D Non-Metallic Enclosure, Light Gray, Knockouts: No, Twist Latch Closure Method close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This enclosure has a temperature range of -58° to 302°F. It is direct burial rated and has an internal grid for custom field modifications.

View More

Technical Specs

  • Item - Electrical Enclosure Enclosure
  • Enclosure NEMA Rating 12,13,3,3R,4,4X
  • Metallic / Non-Metallic Non-Metallic
  • Material of Enclosure Fiberglass Reinforced Polyester
  • Nominal Enclosure Depth 6"
  • Nominal Enclosure Height 13"
  • Nominal Enclosure Width 11"
  • Enclosure Cover Type Hinged
  • Solid / Clear Cover Clear
  • Closure Method Twist Latch
  • Knockouts No
  • Finish Smooth
  • Color Light Gray
  • Depth 5.60"
  • Enclosure Cover Features Clear, Stainless Steel Hinge, Twist Latch
  • Gasket Polyurethane
  • Height 13.31"
  • Interior Panel 2HRL1, 2HPZ8 or 2HRL2
  • IP Rating 65
  • Mounting Wall
  • Series VJ
  • Standards IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS Compliant
  • Usable Opening Depth 5.23"
  • Width 11.31"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products