Skip Content

WG
GENERAL

Digital Psychrometer,Pocket,10-90Pct

  • Item # 9E661
  • My Part #
  • Mfr. Model # SAM990DW
  • Catalog Page # N/A
  • UNSPSC # 41112302
Digital Psychrometer,Pocket,10-90Pct close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Digital Psychrometer
  • Meter Style Pocket
  • Relative Humidity Range 10% to 90%
  • Humidity Accuracy +/-3%
  • Temp. Range (F) -4 Degrees to 122 Degrees
  • Temp. Accuracy (F) +/-1.8 Degrees
  • Wet Bulb Temperature Range -7 Degrees to 130 Degrees F
  • Dew Point Range -46 Degrees to 118 Degrees F
  • Humidity Resolution 0.001
  • Temp. Range (C) -20 Degrees to 50 Degrees
  • Temp. Accuracy (C) +/-1 Degrees
  • Temp. Resolution (F) 0.1 Degrees
  • Temp. Resolution (C) 0.1 Degrees
  • Sensor Type Capacitive
  • Display LCD
  • Bar Graph No
  • Memory Min/Max
  • Battery Type (2) AAA
  • Auto Power Off Yes
  • Data Hold Yes
  • Response Time 60 sec.
  • Data Logging No
  • Calibration Certificate No
  • Special Features Low Battery Icon, User Calibrates with 33% and 75% Salt Solutions
  • Includes Protective Cap with Pocket Clip, Batteries, User's Manual
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.