Skip Content

DG
GENERAL

Digital Light Meter,0.01 to 2000 fc

  • Item # 8V480
  • My Part #
  • Mfr. Model # DLM2000
  • Catalog Page # N/A
  • UNSPSC # 41115308
Digital Light Meter,0.01 to 2000 fc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Digital Light Meter
  • Lighting Types Fluorescent, Metal Halide, High-Pressure Sodium, Incandescent
  • Measuring Range 0.01 to 2000 fc
  • Resolution 0.1 fc
  • Accuracy +/-3% From 20 to 200 fc, +/-5% From 200 to 2000 fc
  • Display LCD
  • Peak Hold No
  • Data Hold Yes
  • Min./Max. Memory No
  • Data Logging No
  • Interface No
  • Memory No
  • Auto Power Off No
  • Battery Type 9V
  • Sensor Silicon Photodiode
  • Cord Length 5 ft.
  • Calibration Certificate Not Applicable
  • Includes Sensor Probe, Battery, Molded Hard Case and Operating Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.