Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
GENERAL

Indoor Digital Hygrometer, 14 to 140 F

  • Item # 3LPF7
  • Mfr. Model # LCR318
  • Catalog Page # N/A
  • UNSPSC # 41112213
Indoor Digital Hygrometer,14 to 140 F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $24.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin Hong Kong Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Hygrometer
  • Application Indoor
  • Mounting Wall or Desk
  • Temp. Range (F) 14 Degrees to 140 Degrees
  • Relative Humidity Range 10 to 99%
  • Battery Type (1) AAA
  • Temp. Accuracy (F) +/-1.8 Degrees
  • Humidity Accuracy +/-5%
  • Memory Min/Max
  • Display Dimensions 1-2/5" x 7/10"
  • Display Type LCD
  • Height 1-1/2"
  • Width 2"
  • Depth 3/5"
  • Case Material Plastic
  • Includes (1) AAA Battery
  • Manufacturers Warranty Length One Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Indoor Digital Hygrometer,14 to 140 F is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from This does NOT use AAA batteries, despite what the specs say.
Date published: 2014-11-26
  • y_2017, m_6, d_19, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3LPF7, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.