Skip Content

DG
GENERAL

Digital EMF Tester,0-2000 mG,30-300 Hz

  • Item # 8EXJ9
  • My Part #
  • Mfr. Model # EMF1392DL
  • Catalog Page # N/A
  • UNSPSC # 41111613
Digital EMF Tester,0-2000 mG,30-300 Hz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Digital Electromagnetic Field Meter
  • Ranges 0 to 2000 mG and 0 to 200 uT
  • Accuracy +/-4% + 3 Digits
  • Frequency Range (Hz) 30 to 300
  • Features Measures, Displays and Logs EMF Levels From or Near Power Lines, Home Appliances, Computer Monitors, Video Systems and Industrial Devices
  • Monitors Electromagnetic Field Radiation Levels
  • Display LCD
  • Includes 9V Battery, RS-232 Cable, Interfacing/Data Logging Software and Soft Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms