Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GENERAL

Dew Point Thermo-Hygrometr,Pckt,0-100Pct

  • Item # 15X984
  • My Part #
  • Mfr. Model # LAM880D
  • Catalog Page # N/A
  • UNSPSC # 41112301
Dew Point Thermo-Hygrometr,Pckt,0-100Pct close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Dew Point Thermo-Hygrometer
  • Meter Style Pocket
  • Relative Humidity Range 0% to 100%
  • Humidity Accuracy +/-3%
  • Temp. Range (F) -4 Degrees to 122 Degrees
  • Temp. Accuracy (F) +/-1.8 Degrees
  • Wet Bulb Temperature Range -7 Degrees to 122 Degrees F
  • Dew Point Range -90 Degrees to 122 Degrees F
  • Absolute Humidity Range 5 to 95%
  • Humidity Resolution +/-1 Degrees
  • Temp. Range (C) -20 Degrees to 50 Degrees
  • Temp. Accuracy (C) +/-1 Degrees
  • Temp. Resolution (F) -7 Degrees a 122 Degrees F
  • Temp. Resolution (C) 0.1 Degrees
  • Sensor Type Capacitive
  • Display LCD
  • Bar Graph No
  • Memory No
  • Battery Type (2) AAA
  • Auto Power Off Yes
  • Data Hold Yes
  • Response Time 60 sec.
  • Data Logging No
  • Interface No
  • Calibration Certificate No
  • Special Features Low Battery Icon, User Calibrates with 33% and 75% Salt Solutions
  • Includes Protective Cap with Pocket Clip, Batteries, User's Manual
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.