Skip Content

DG
GENERAL

Data Logging Anemometer,79 to 6890 fpm

  • Item # 6XAJ0
  • My Part #
  • Mfr. Model # DAF4207SD
  • Catalog Page # N/A
  • UNSPSC # 41112509
Data Logging Anemometer,79 to 6890 fpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Anemometer
  • Sensing Method Rotating Vane
  • Data Logging Yes
  • Humidity Sensing No
  • Velocity (FPM) 79 to 6890
  • Velocity (MPS) 0.4 to 30
  • Velocity (MPH) 0.9 to 78.3
  • Velocity (KPH) 1.4 to 126
  • Velocity (Knots) 0.8 to 68
  • Air Velocity Accuracy +/-2%
  • Air Volume N/A
  • Temp. Range 32 Degrees to 122 Degrees F
  • Temp. Accuracy +/-1.5 Degrees F
  • Probe Size 2.83" dia.
  • Display LCD
  • Data Hold Yes
  • Auto Power Off Yes
  • Interface SD Card
  • Storage Capacity 2 GB
  • Power Source (6) AA Batteries
  • Special Features Outputs Excel Formatted Datalogs
  • Includes Hard Case, Probe, 2 GB SD Card, User's Manual
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms