Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GENERAL CABLE

Video Cable, 1000 ft. Length, 18AWG Conductor Size, White, Plenum PVC Jacket Material

  • Item# 12W403
  • Mfr. Model# SVCA6P.41.02
  • Catalog Page# N/A
  • UNSPSC# 26121616
Video Cable, 1000 ft. Length, 18AWG Conductor Size, White, Plenum PVC Jacket Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Coaxial Cables

Technical Specs

  • Item Video Cable
  • Conductor Size 18AWG
  • Impedance 75
  • Length 1000 ft.
  • Jacket Material Plenum PVC
  • Color White
  • Shielding 100% Foil Shield, 80% Aluminum Braid
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms