Navigation Menu New

Access My Account, Order History, Lists and more here.

1UNG9 234250 UNSPSC # 26121629

Tap image to zoom.

Roll over image to zoom.

VNTC Tray Cable, Number of Conductors 3, 12 AWG, PVC, Black, 500 ft

  • Item # 1UNG9
  • Mfr. Model # 234250
  • UNSPSC # 26121629
  • Catalog Page # 344 344
Country of Origin USA. Country of Origin is subject to change.

Tray cable is a service cord with two or more insulated conductors that carries electrical current from a power source to a device. It is commonly used in power distribution, control, instrumentation, and communication applications in manufacturing, industrial, and commercial environments. It is rated for installation in free air, trays, and raceways, but it's also suitable for direct burial applications. When used in trays or raceways, it must be supported every 6 ft. Tray cable has a tough jacket that resists abrasion, sunlight, and chemicals, making it a good choice for use in areas exposed to rough elements and conditions.

Bus drop cable and tray cable are service cords that connect a power supply to a machine or device. They have two or more insulated conductors and a protective jacket that resists abrasion, water, sunlight, and lubricants. Bus drop cable is typically used as a branch connection from a ceiling cable, while tray cable is primarily used for wiring installations in open-air raceways and trays.

Technical Specs

  • Item VNTC Tray Cable
  • Number of Conductors 3
  • Wire Size 12 AWG
  • Trade Designation TC
  • Jacket Material PVC
  • Wire Color Black with White Numbers
  • Shielding Unshielded
  • Length 500 ft
  • Jacket Color Black
  • Voltage 600 V
  • Conductor Material Copper
  • Nominal Outside Dia. 0.42 in
  • Temp. Rating -13 Degrees to 194 Degrees F (Dry), 167 Degrees F (Wet)
  • Special Features For Use in Free Air, Raceway or Direct Burial Applications. Includes Sequential Footage Markings and Uninsulated Ground Wire, Tray
  • Standards Color-coded Per Icea Method 4; Individual Conductors Colored Black With Conductor Number Surface Printed In Contrasting Ink, CSA FT-4, IEEE 1202, IEEE 383, NEC Type THHN/THWN Conductors, OSHA Acceptable, UL 1277, UL 1277 Type TC-ER, UL 1581

Tray cable is a service cord with two or more insulated conductors that carries electrical current from a power source to a device. It is commonly used in power distribution, control, instrumentation, and communication applications in manufacturing, industrial, and commercial environments. It is rated for installation in free air, trays, and raceways, but it's also suitable for direct burial applications. When used in trays or raceways, it must be supported every 6 ft. Tray cable has a tough jacket that resists abrasion, sunlight, and chemicals, making it a good choice for use in areas exposed to rough elements and conditions.

Bus drop cable and tray cable are service cords that connect a power supply to a machine or device. They have two or more insulated conductors and a protective jacket that resists abrasion, water, sunlight, and lubricants. Bus drop cable is typically used as a branch connection from a ceiling cable, while tray cable is primarily used for wiring installations in open-air raceways and trays.

Back to Top