TP
GENERAL CABLE

Unshielded Communication Cable, 1000 ft. Length, Gray Jacket Color, Number of Conductors: 2

  • Item # 19G568
  • My Part #
  • Mfr. Model # C2895A.41.10
  • Catalog Page # N/A
  • UNSPSC # 26121603
Unshielded Communication Cable, 1000 ft. Length, Gray Jacket Color, Number of Conductors: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $885.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wire homes, offices, and other buildings for fire and security alarms with this multi-conductor 16 AWG communication cable.

View More

Technical Specs

  • Item - Data Cable Communication Cable
  • Fire Rating - Data Cable Commercial
  • Shielded No
  • Total Number of Conductors - Data Cable 2 (0 Pair)
  • Conductor Size - Data Cable 16 AWG
  • Solid / Stranded Stranded
  • Jacket Color Gray
  • Spool Length 1000 ft.
  • Application - Communication Cable Audio Systems, Broadcast Systems, Electronic Circuits
  • Suggested Voltage Rating - Data Cable 300V
  • NEC Article and Type 800 CM
  • Package Type - Data Cable Reel in a Box
  • Nominal Outside Dia. 0.265"
  • Jacket Material - Wire and Cable PVC
  • Shielding Material None
  • Insulation Material Premium-Grade, Color-Coded PVC
  • Temp. Range -4 Degrees to 176 Degrees F
  • Standards NEC Article 800 Type CM (UL: 75 Degrees C), CSA CMG (CSA: 60 Degrees C), RoHS Compliant Directive 2002/95/EC, Passes CSA CMG Flame Test
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.