Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
GENERAL CABLE

Unshielded Distributing Frame Wire, Jacket Color: No Jacket, Number of Conductor Pairs: 1

  • Item # 36M928
  • My Part #
  • Mfr. Model # 2113168
  • Catalog Page # N/A
  • UNSPSC # 26121609
Unshielded Distributing Frame Wire, Jacket Color: No Jacket, Number of Conductor Pairs:  1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $60.22 / each

Web Price $263.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Data Cable Distributing Frame Cable
  • Category - Data Cable 5
  • Fire Rating - Data Cable Commercial
  • Shielded No
  • Jacket Color No Jacket
  • Spool Length 3000 ft.
  • Package Type - Data Cable Cardboard Coil
  • Conductor Size - Data Cable 22 AWG
  • Total Number of Conductors - Data Cable 2 (1 Pair)
  • Jacket Material - Wire and Cable No Jacket
  • NEC Article and Type 800 CM
  • Outside Dia. 0.084"
  • Solid / Stranded Solid
  • Operating Temp. Range -20 Degrees C
  • Wire Color Green/White
  • Standards NEC/CEC Type CM (UL 1685-2000), Telcordia (Bellcore) GR-136-CORE
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.