Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GENERAL CABLE

Unshielded Category Cable, Jacket Color: No Jacket, Number of Conductor Pairs: 1, 3000 ft. Length

  • Item # 36M926
  • My Part #
  • Mfr. Model # 2113163
  • Catalog Page # N/A
  • UNSPSC # 26121609
Unshielded Category Cable, Jacket Color: No Jacket, Number of Conductor Pairs:  1, 3000 ft. Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Data Cable Category Cable
  • Category - Data Cable 5
  • Fire Rating - Data Cable Commercial
  • Shielded No
  • Jacket Color No Jacket
  • Spool Length 3000 ft.
  • Package Type - Data Cable Cardboard Coil
  • Conductor Size - Data Cable 22 AWG
  • Total Number of Conductors - Data Cable 2 (1 Pair)
  • Jacket Material - Wire and Cable No Jacket
  • NEC Article and Type 800 CM
  • Outside Dia. 0.084"
  • Operating Temp. Range -20 Degrees C
  • Wire Color Blue/White
  • Standards NEC/CEC Type CM (UL 1685-2000), Telcordia (Bellcore) GR-136-CORE
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products