Skip Content

DV
GENERAL CABLE

Shielded Multi-Conductor, 1000 ft. Length, Natural Jacket Color, Number of Conductors: 2

  • Item # 12W381
  • My Part #
  • Mfr. Model # SSS162P.30.86
  • Catalog Page # N/A
  • UNSPSC # 26121616
Speaker\Control Cable,1000 ft.,16AWG close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Multi-Conductor
  • Number of Conductors 2
  • Shielded / Unshielded Shielded
  • Length 1000 ft.
  • Jacket Color Natural
  • Plenum / Riser Rated Plenum Rated
  • Conductor Size 16 AWG
  • Nominal Outside Dia. 0.179"
  • Solid / Stranded Stranded
  • Standards UL, cUL, RoHS Compliant, ISO 9001:2008
  • Jacket Material Plenum PVC
  • Wire Size 16 AWG
  • Wire Size - Wire and Cable 16 AWG
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.