NC
GENERAL CABLE

Shielded No, Communication Cable, 500 ft, Gray, 7 (0 Pair)

  • Item # 19G636
  • My Part #
  • Mfr. Model # C6356A.38.10
  • Catalog Page # N/A
  • UNSPSC # 26121603
Shielded No,  Communication Cable,  500 ft,  Gray,  7 (0 Pair) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Data and Communication~Communication Cables


$412.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

This multi-conductor 20 AWG communication cable is ideal for fire alarm, security system or intercom installation.

View More

Technical Specs

  • Item - Data Cable Communication Cable
  • Fire Rating - Data Cable Commercial
  • Shielded No
  • Total Number of Conductors - Data Cable 7 (0 Pair)
  • Conductor Size - Data Cable 20 AWG
  • Solid / Stranded Stranded
  • Jacket Color Gray
  • Spool Length 500 ft
  • Application - Communication Cable Audio Systems, Computer Systems, Control Systems
  • NEC Article and Type 800 CM
  • Package Type - Data Cable Reel in a Box
  • Nominal Outside Dia. 0.275 in
  • Jacket Material - Wire and Cable PVC
  • Shielding Material None
  • Insulation Material Premium-Grade, Color-Coded PVC (UL1007)
  • Temp. Range -4 Degrees to 176 Degrees F
  • Standards 150V), 300V), CSA CMG (CSA: 60 Degrees C), NEC Article 800 Type CM (UL: 75 Degrees C), Passes CSA CMG Flame Test, RoHS Compliant Directive 2002/95/EC, UL Style 2464 (UL: 80 Degrees C, UL Style 2576 (UL: 80 Degrees C
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Related Products