Navigation Menu New

Access My Account, Order History, Lists and more here.

19G425 C0437A.18.10 UNSPSC # 26121603

Tap image to zoom.

Roll over image to zoom.

Power Limited Cable, Commercial, No Shielded, 500 ft, Gray, 2 (0 Pair)

  • Item # 19G425
  • Mfr. Model # C0437A.18.10
  • UNSPSC # 26121603
  • Catalog Page # 349 349
Country of Origin USA. Country of Origin is subject to change.

Shielded cable has aluminumpolyester Flexfoil® shield with a 25% overlap and outward-facing foil. Premium-grade PVC insulation is color-coded. Suitable for burglar alarms, intercom systems, cash registers, and equipment control circuits. Resists sunlight. Rated for 300V. Meets UL 70,000 Btu Vertical Tray Flame Test.

Technical Specs

  • Item - Data Cable Power Limited Cable
  • Fire Rating - Data Cable Commercial
  • Shielded No
  • Total Number of Conductors - Data Cable 2 (0 Pair)
  • Conductor Size - Data Cable 16 AWG
  • Solid / Stranded Stranded
  • Jacket Color Gray
  • Spool Length 500 ft
  • Application - Communication Cable Alarm Systems, Audio Systems, Control Systems
  • Suggested Voltage Rating - Data Cable 300 V
  • NEC Article and Type 725 PLTC
  • Package Type - Data Cable Spool
  • Nominal Outside Dia. 0.243 in
  • Jacket Material - Wire and Cable PVC
  • Shielding Material None
  • Insulation Material Premium-Grade, Color-Coded PVC
  • Temp. Range -4 Degrees to 221 Degrees F
  • Standards NEC Article 725 Power-Limited Tray Cable (UL: 105 Degrees C, 300V), RoHS Compliant Directive 2002/95/EC

Shielded cable has aluminumpolyester Flexfoil® shield with a 25% overlap and outward-facing foil. Premium-grade PVC insulation is color-coded. Suitable for burglar alarms, intercom systems, cash registers, and equipment control circuits. Resists sunlight. Rated for 300V. Meets UL 70,000 Btu Vertical Tray Flame Test.

Back to Top