Skip Content
DV
GENERAL CABLE

1000 ft. UL 1015, CSA TEW Hookup Wire, Nominal Outside Dia.: 0.112", Wire Color: Red

  • Item # 19G523
  • My Part #
  • Mfr. Model # C2103A.21.03
  • Catalog Page # N/A
  • UNSPSC # 26121524
Hookup Wire,18 AWG,Red,1000 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This hookup wire is suitable for internal wiring of electrical and electronic equipment, internal wiring of panels and meters, and point-to-point wiring.

View More

Technical Specs

  • Item Hookup Wire
  • Wire Size 18 AWG
  • Spool Length 1000 ft.
  • Wire Type UL 1015, CSA TEW
  • Wire Color Red
  • Nominal Outside Dia. 0.112"
  • Voltage 300
  • Insulation Material Color-Coded PVC
  • Stranded / Solid Stranded
  • Temp. Range -22 Degrees F to 221 Degrees F
  • Standards UL Style 1015 (UL: 221 Degrees F, 600V); CSA Type TEW: 221 Degrees F, 600V; RoHS Compliant Directive 2011/65/EU; Designed to meet UL VW-1 Vertical Wire Flame Test
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products