Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
GENERAL CABLE

Hookup Wire, Wire Size: 18 AWG, Wire Type: Rubber Test Lead, Spool Length: 1000 ft.

  • Item# 19G491
  • Mfr. Model# C1321.41.03
  • Catalog Page# N/A
  • UNSPSC# 26121616
Hookup Wire, Wire Size: 18 AWG, Wire Type: Rubber Test Lead, Spool Length: 1000 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $366.25 / each
Get This Price

$271.05

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 18.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring fully annealed stranded tinned copper conductors, this hookup wire is suitable for use with test equipment and oscillators.

View More

Technical Specs

  • Item Hookup Wire
  • Wire Size 18 AWG
  • Spool Length 1000 ft.
  • Wire Type Rubber Test Lead
  • Wire Color Black
  • Nominal Outside Dia. 0.145"
  • Voltage 5000
  • Insulation Material Color-Coded Rubber
  • Stranded / Solid Stranded
  • Temp. Range -40 Degrees to 194 Degrees F
  • Standards RoHS Compliant Directive 2011/65/EU
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.