Navigation Menu New

Access My Account, Order History, Lists and more here.

19G553 C2523A.41.10 UNSPSC # 26121603

Tap image to zoom.

Roll over image to zoom.

Communication Cable, Commercial, Yes Shielded, 1,000 ft, Gray, 4 (0 Pair)

  • Item # 19G553
  • Mfr. Model # C2523A.41.10
  • UNSPSC # 26121603
  • Catalog Page # 350 350
Country of Origin USA. Country of Origin is subject to change.

Suitable for cable pull-ins and single-site installations, this cable is typically used for industrial equipment control, electric valve actuation, and remote signaling. It can also be used for communications and broadcast applications, in circuits requiring circuit-to-circuit isolation from noise, minimization of capacitance imbalances, and a reduction of EMI interference currents. Features fully annealed, stranded tinned copper conductors.

Technical Specs

  • Item - Data Cable Communication Cable
  • Fire Rating - Data Cable Commercial
  • Shielded Yes
  • Total Number of Conductors - Data Cable 4 (0 Pair)
  • Conductor Size - Data Cable 22 AWG
  • Solid / Stranded Stranded
  • Jacket Color Gray
  • Spool Length 1,000 ft
  • Application - Communication Cable Audio Systems, Broadcast Systems, Computer Systems, Control Systems
  • Suggested Voltage Rating - Data Cable 300 V
  • NEC Article and Type 800 CM
  • Package Type - Data Cable Reel in a Box
  • Nominal Outside Dia. 0.213 in
  • Jacket Material - Wire and Cable PVC
  • Shielding Material Foil
  • Insulation Material Premium-Grade, Color-Coded Polyethylene
  • Temp. Range -4 Degrees to 167 Degrees F
  • Standards UL Style 2094 (UL: 60 Degrees C, 300V), NEC Article 800 Type CM (UL: 75 Degrees C), RoHS Compliant Directive 2002/95/EC, CSA CMH (CSA: 60 Degrees C), Passes CSA CMH Flame Test

Suitable for cable pull-ins and single-site installations, this cable is typically used for industrial equipment control, electric valve actuation, and remote signaling. It can also be used for communications and broadcast applications, in circuits requiring circuit-to-circuit isolation from noise, minimization of capacitance imbalances, and a reduction of EMI interference currents. Features fully annealed, stranded tinned copper conductors.

Back to Top