Navigation Menu New

Access My Account, Order History, Lists and more here.

19G466 C0780A.41.10 UNSPSC # 26121616

Tap image to zoom.

Roll over image to zoom.

Communication Cable, Commercial, Yes Shielded, 1,000 ft, Gray, 2 (0 Pair)

  • Item # 19G466
  • Mfr. Model # C0780A.41.10
  • UNSPSC # 26121616
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This multi-conductor 20 AWG communication cable is ideal for fire alarm, security system or intercom installation.

Technical Specs

  • Item - Data Cable Communication Cable
  • Fire Rating - Data Cable Commercial
  • Shielded Yes
  • Total Number of Conductors - Data Cable 2 (0 Pair)
  • Conductor Size - Data Cable 20 AWG
  • Solid / Stranded Stranded
  • Jacket Color Gray
  • Spool Length 1,000 ft
  • Application - Communication Cable Computer Systems, Control Systems
  • Suggested Voltage Rating - Data Cable 300 V
  • NEC Article and Type 800 CM
  • Package Type - Data Cable Reel in a Box
  • Nominal Outside Dia. 0.207 in
  • Jacket Material - Wire and Cable PVC
  • Shielding Material Foil
  • Insulation Material Premium-Grade, Color-Coded PVC
  • Temp. Range -4 Degrees to 176 Degrees F
  • Standards NEC Article 800 Type CM 20 AWG (UL: 75 Degrees C), UL Style 2464 (UL: 80 Degrees C, 300V), CSA CMG (CSA: 60 Degrees C), RoHS Compliant Directive 2002/95/EC, Passes CSA CMG Flame Test

This multi-conductor 20 AWG communication cable is ideal for fire alarm, security system or intercom installation.

Back to Top