Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
GENSPEED

Unshielded Category Cable, Jacket Color: White, Number of Conductor Pairs: 4, 1000 ft. Length

  • Item# 1MUF8
  • Mfr. Model# W5133342E
  • Catalog Page# 359
  • UNSPSC# 26121609
Unshielded Category Cable, Jacket Color: White, Number of Conductor Pairs:  4, 1000 ft. Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $197.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 20.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Category Cable
• ANSI/TIA/EIA 568A ANSI/ICEA S-90-661 NEMA WC63.1 Solid conductor Carton/spool cable length: 1000 ft. UL and C-UL Listed
Riser Cable
Type MPR/CMR cables have flame-retardant PVC jackets with sequential foot markings. They are intended for installation in risers and general horizontal applications when installed in accordance with NEC Article 800-51(g).
Cat 5e
• 24-ga. conductors 100 Mbps, 155 Mbps, and Gigabit Ethernet 100 and 1000 Base-T 52/155 Mbps ATM
All pair counts meet Cat 5e Power Sum backbone transmission requirements; suitable for high-speed data transmission.

View More

Technical Specs

  • Item Category Cable
  • Category Type 5e
  • Plenum Rated No
  • Wire Size 24 AWG
  • Number of Conductor Pairs 4
  • Shielded / Unshielded Unshielded
  • Jacket Material PVC
  • Outside Dia. 0.195"
  • Length 1000 ft.
  • Package Type Spool
  • Frequency 200 MHz
  • Jacket Color White
  • Operating Temp. Range -20 Degrees to 75 Degrees C
  • Installation Temp. Range 0 Degrees to 60 Degrees C
  • Bend Radius 1"
  • Pulling Force 25 lb.
  • Standards UL and cUL, NEC/CEC Type CMR, UL 444, ANSI/TIA/EIA 568B and 862, ISO/IEC 11801 Ed. 2.0, ICEA S-90-661
  • Green Environmental Attribute RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.