Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GENERAL CABLE

1000 ft. High-Grade Analog Audio Cable, Gray; For Use With Microphone or Line Level Balanced Analog

  • Item# 12W378
  • Mfr. Model# SAHS122R.41.10
  • Catalog Page# N/A
  • UNSPSC# 26121616
1000 ft. High-Grade Analog Audio Cable, Gray; For Use With Microphone or Line Level Balanced Analog close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Audio-Video Cables

Technical Specs

  • Item Audio Cable
  • Cable Type High-Grade Analog
  • Color Gray
  • Length 1000 ft.
  • Jacket Material Premium PVC
  • Conductor Size 22AWG
  • For Use With Microphone or Line Level Balanced Analog Audio;Patchbay, Rack, or Console Permanent Installation Wiring;Extended Distance Runs
  • Features Reduce Loss, Minimize Noise and Ensure True Clear and Accurate Signal Trasfer
  • Number of Cables 2
  • Shielding 100% Overall Foil Shield, Stranded Tin Copper Drain
  • Conductor Material Stranded Bare Copper
  • Standards UL, cUL, RoHS Compliant, ISO 9001:2008
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms