NC
GENERAL CABLE

500 ft. Unshielded CVTC Tray Cable with 7 Conductors and 12 AWG Wire Size, Black

  • Item # 4DNX7
  • My Part #
  • Mfr. Model # 770950
  • Catalog Page # 338
  • UNSPSC # 26121603
500 ft. Unshielded CVTC Tray Cable with 7 Conductors and 12 AWG Wire Size, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,077.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 145.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This tray cable is suitable for free air, tray, raceway, or direct burial applications. Use it in areas exposed to rough elements and conditions. It resists abrasion, sunlight, weather, and chemicals.

View More

Technical Specs

  • Item CVTC Tray Cable
  • Number of Conductors 7
  • Wire Size - Wire and Cable 12 AWG
  • Cable Type - Wire and Cable UL Type TC ER
  • Jacket Material - Wire and Cable PVC, XLPE
  • Wire Color Black, Red, Blue, Orange, Yellow, Brown, Red
  • Shielded / Unshielded Unshielded
  • Conductor Material Copper
  • Spool Length 500 ft.
  • Nominal Outside Dia. 0.595"
  • Jacket Color Black
  • Max. Amps 20
  • Max. Voltage 600V
  • Temp. Range -4 Degrees to 194 Degrees F
  • Features For Use in Free Air, Tray, Raceway or Direct Burial Applications, Sunlight, Weather, Abrasion and Chemical Resistant
  • Standards UL 44 Type XHHW-2, UL1277, UL1581, ICEA s-73-532
  • Wire and Cable Item CVTC Tray Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.