DG
GENERAL

Backlit LCD Infrared Thermometer, Laser Sighting: Single Dot, -25° to 3002° Temp. Range (F)

  • Item # 20VC81
  • My Part #
  • Mfr. Model # IRT855DL
  • Catalog Page # N/A
  • UNSPSC # 41112213
Backlit LCD Infrared Thermometer, Laser Sighting: Single Dot, -25° to 3002° Temp. Range (F) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Infrared Thermometer Infrared Thermometer
  • Temp. Range (F) - Infrared -25 Degrees to 3002 Degrees
  • Temp. Range (C) - Infrared -32 Degrees to 1650 Degrees
  • Focus Spot Size and Distance - Infrared 1" @ 50"
  • Emissivity Adjustable 0.10 to 1.00
  • Laser Sighting - Infrared Single Dot
  • Data Logging - Instrument Yes
  • Temperature Alarm - Thermometer High, Low
  • Display - IR Camera Backlit LCD
  • Memory - Instrument Avg., Dif., Max., Min.
  • Calibration Certificate Included No
  • Battery Type 9V
  • Alarm Indication Audible/Visual
  • Data Hold Automatic After Trigger Is Released
  • Resolution 0.1 Degrees F/C
  • Spectral Response - Infrared 8.0 to 14.0um
  • Response Time 0.5 sec.
  • Repeatability +/-0.5% of Reading
  • Operating Temp. Range 14 Degrees to 122 Degrees F
  • Standards EN61326-1 EMC, EN61010-1, EN60825-1
  • Trigger Yes
  • Special Features Measurement Lock Mode, Adjustable Emissivity, Displays Min/Max/Avg/Dif Session Values, Degrees C/ Degrees F and Laser On/Off Buttons, Low Battery Indicator
  • Includes K Type Thermocouple Probe, Soft Pouch, USB Cable, 9V Battery, User's Manual
  • Manufacturers Warranty Length 3 yr.
  • Green Environmental Attribute Does not Contain Formaldehyde
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does not Contain Formaldehyde.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.