Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GENERAL

Anemometer, 80 to 6900 fpm

  • Item# 3MPD9
  • Mfr. Model# DCFM8906
  • Catalog Page# N/A
  • UNSPSC# 41114401
Anemometer,80 to 6900 fpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Anemometer
  • Sensing Method Rotating Vane and Thermistor
  • Data Logging No
  • Humidity Sensing No
  • Velocity (FPM) 80 to 6900
  • Velocity (MPS) 0.4 to 30
  • Air Velocity Accuracy +/-3% Full Scale
  • Air Volume 0 to 99,999 cfm
  • Temp. Range 14 Degrees to 122 Degrees F
  • Temp. Accuracy +/-2 Degrees F
  • Probe Size 2.80" dia.
  • Display Multiline LCD
  • Resolution 1 fpm
  • Data Hold Yes
  • Auto Power Off Yes
  • Interface RS-232
  • Power Source 9V Battery
  • Includes Battery, Hard Carrying Case and Instructions
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms