Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GENERAC

Air Engine Cooling, 120/240VAC Voltage, Engine Size: 992cc, 14 LP/13 NG kVA Rating, 1 Phase

  • Item# 2ZMG6
  • Mfr. Model# 5884
  • Catalog Page# N/A
  • UNSPSC# 26111604
Air Engine Cooling, 120/240VAC Voltage, Engine Size: 992cc, 14 LP/13 NG kVA Rating, 1 Phase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Generac OHVI® industrial engine is designed for reliable, extended use during power outages. Hook directly to natural or LP gas source to provide smooth, consistent power to operate sensitive electronics and appliances. Can be configured to protect priority circuits or the entire panel. Feature mainline circuit breaker and solid-state, frequency-compensated voltage regulation. All input connections are in a single area. Steel enclosure is weather-resistant. Each has run-time hour meter, 2A static battery charger, battery rack for 12V battery, and built-in 7-day exerciser. 1-ft. flexible fuel line connector and composite mounting pad are included for easy installation. Required rated transfer switch (RTS) and battery sold separately.

View More

Technical Specs

  • Item Automatic Standby Generator
  • Engine Cooling Air
  • kW 14 LP/13 NG
  • kVA Rating 14 LP/13 NG
  • Voltage 120/240VAC
  • Height 29"
  • Width 25"
  • Length 48"
  • Enclosure Material Steel
  • Fuel Type Liquid Propane/Natural Gas
  • Engine Brand Generac
  • Engine Size 992cc
  • Engine RPM 3600
  • Amps LP 116.6/58.3, NG 108.3/54.2
  • NG Consumption @ Half Load 220 cu. ft./hr.
  • LP Consumption @ Half Load 2.30 gph
  • Hz 60
  • Sound Level dBA 66
  • Automatic Volts Regulation Yes
  • Battery Included No
  • 12VDC Battery Charger Yes
  • Battery Requirements 525 CCA
  • Engine (Block Heater) Optional
  • Fault Indicator Lights Yes
  • Fuel NPT Pipe Connection Sz. 1/2"
  • High Temp. Alarm Yes
  • Low Oil Pressure Alarm Yes
  • Low Coolant Level Alarm Yes
  • Min. Gas Pressure @ Generator (In WC) 10 to 12 LP, 5 to 7 NG
  • Over Crank Protection Yes
  • Phase 1
  • Power Factor 1.0
  • Repeat of Exercise Cycle 7 Days
  • Run Time Hour Meter Yes
  • Main Circuit Breaker Yes
  • Over Speed Yes
  • Includes 1 ft. Flexible Fuel Line Connector
  • Standards UL, cUL, CSA, NEMA, EGSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.