Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GENERAC

Air Engine Cooling, 120/240VAC Voltage, Engine Size: 992cc, 1 Phase

  • Item# 21AC91
  • Mfr. Model# 6247
  • Catalog Page# N/A
  • UNSPSC# 26111604
Air Engine Cooling, 120/240VAC Voltage, Engine Size: 992cc, 1 Phase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Supplemental product information has been provided to improve the usage and application of this item.


StandbyGenerator


View Information

Technical Specs

  • Item Automatic Standby Generator
  • Engine Cooling Air
  • kW 14 LP/14 NG
  • Voltage 120/240VAC
  • Height 29"
  • Width 25"
  • Length 48"
  • Enclosure Material Steel
  • Fuel Type Liquid Propane/Natural Gas
  • Engine Brand Generac
  • Engine Size 992cc
  • Engine RPM 3600
  • Amps 60.0
  • NG Consumption @ Half Load 174 cu. ft./hr.
  • LP Consumption @ Half Load 66.80 gph
  • Hz 60
  • Sound Level dBA 66
  • Generator Mfr. Warranty Details 5 yr.
  • Automatic Volts Regulation Yes
  • Battery Included No
  • 12VDC Battery Charger Yes
  • Battery Requirements 525 CCA
  • Engine (Block Heater) No
  • Fault Indicator Lights Yes
  • Fuel NPT Pipe Connection Sz. Varies
  • High Temp. Alarm Yes
  • Low Oil Pressure Alarm Yes
  • Min. Gas Pressure @ Generator (In WC) 11 to 14 LP
  • Over Crank Protection Yes
  • Phase 1
  • Power Factor 1.0
  • Repeat of Exercise Cycle 7 Days
  • Run Time Hour Meter Yes
  • Main Circuit Breaker Yes
  • Over Speed Yes
  • Includes Composite Mounting Pad, Flexible Fuel Line Connector
  • Standards UL2200, CSA, NEMA MG1-22, EGSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.