Skip Content

ST
GENERAC

Power Inlet Box, Surface, Nylon Resin, CS6365, Use with Transfer Switch 1TGK7

  • Item # 11U447
  • My Part #
  • Mfr. Model # 6341
  • Catalog Page # N/A
  • UNSPSC # 26131803
Power Inlet Box,50 Amp close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $84.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Power Inlet Box
  • Amps AC 50
  • NEMA Configuration CS6365
  • Mounting Surface
  • Material Nylon Resin
  • Width 6"
  • Height 5"
  • Depth 5"
  • Application Connects Generator to Transfer Switch
  • Use with Transfer Switch 1TGK7
  • Standards UL
  • Warranty 2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Power Inlet Box, Surface, Nylon Resin, CS6365, Use with Transfer Switch 1TGK7 is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Awful, I purposely bought this model to mate with the Generac 50 amp power cord. Fit wasn’t even close. The ground connector inside inlet box has a little retaining screw which will not allow power cord to insert properly.
Date published: 2018-03-13
  • y_2018, m_5, d_23, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_11U447, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.