Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GENERAC

Portable Generator, 120/240VAC Voltage, 8000 Rated Watts, 10,000 Surge Watts, 66.7/33.3 Amps @ 120/2

  • Item# 6FDL6
  • Mfr. Model# 5935
  • Catalog Page# 1240
  • UNSPSC# 26111604
Portable Generator, 120/240VAC Voltage, 8000 Rated Watts, 10,000 Surge Watts, 66.7/33.3 Amps @ 120/2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sale Price $3,104.10 / each Offer Ends 08/29/16

Price $3,449.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 265.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

XP Series
• 3-yr. limited residential warranty; 2-yr. limited commercial warranty
Professional-grade generators feature Generac OHVI® engines that are specifically designed for generator use, with full-pressure lubrication, spin-on oil filter, low-oil protection, and idle control. TruePower™ Technology provides clean, stable power. Rugged construction features impact-resistant cast-metal corners and oversized full-wrap frame tubing. Covered Twist-Lock® GFCI outlet, integrated handle supports, and lifting eye hook. Include maintenance kit.
Portable Gas Generators
• Electric-start models include battery For outdoor use only

View More

Technical Specs

  • Item Portable Generator
  • Rated Watts 8000
  • Surge Watts 10,000
  • Engine Brand Generac
  • Voltage 120/240VAC
  • Amps 66.7/33.3
  • Circuit Breaker Yes
  • Engine Size 407cc
  • Engine Alternator Brush
  • Run Time @ Full Load 5.0 hr.
  • Run Time @ 1/2 Load 10.0 hr.
  • Fuel Tank Capacity 9.0 gal.
  • Starter Type Electric/Recoil
  • Wheel Kit Included Yes
  • Air Cleaner Type Dual Element
  • Low Oil Shut Down Yes
  • Length 34-3/5"
  • Width 29"
  • Height 27-1/5"
  • Full Power Switch Yes
  • Fuel Type Gasoline
  • Outlets (2) 5-20R 120VAC, (1) L5-30R 120VAC Twist-Lock, (1) L14-30R 120/240VAC Twist-Lock
  • Run Time Hour Meter Yes
  • Cylinder Material Cast Iron
  • Includes Bottle of Oil, Maintenance Kit, Battery, Plug In Battery Charger
  • Generator Mfr. Warranty Details 3 yr. Limited Residential, 2 yr. Limited Commercial
  • CARB Compliant Yes
  • Series XP8000E
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.7 out of 5 by 61reviewers.
Rated 4 out of 5 by Electric start The battery that came with my generator was dead I took it out and charged it. Put the cables on correct bolted it back up and nothing. Is there a fuse box hidden behind the panels? Maybe a fuse needs replaced. March 8, 2016
Rated 5 out of 5 by Awesome Generator I use this generator all of the time to power a number of heat presses for our mobile t-shirt business. My XP8000E has never let me down. The only issue that I have is that the 120V GFCI outlets are now too sensitive and continually trip even with the slightest load. Thank goodness for the 30amp 120/240V outlet!!! February 25, 2016
Rated 5 out of 5 by Great backup generator My XG8000E was well packaged, easy to set up and fired up on the first crank after topping up the oil. It's run great (I've already got 15 hours on it) and I'm looking at years of trouble free use. I especially appreciate the spare oil/air filters and spark plug. Thanks Generac! December 13, 2015
Rated 5 out of 5 by Fires up like a Marine, purrs like a kitten Our XP8000 was easy to assemble, is easy to move when needed, and runs like a champion. Has served us well, twice, since we purchased it in September. Now looking forward to the next winter storm. December 2, 2015
Rated 5 out of 5 by great feathers We work our Generac XP8000E from Monday to Friday , sometimes 20 hours a day and they always delivers . we have six of them and our oldest is eight years old and still work as the day I got it. November 24, 2015
Rated 4 out of 5 by It was great for 4 years We had this generator for 4 years and used it often. It stopped giving us any power. When we took it in for service they told us the "electrical" part was no longer working. They kept it for 2 months, we finally went and picked it back up. About to take it somewhere else. It powered everything we needed it to, the refrigerator, the tv, the air conditioner, it's a real work horse. I would still recommend this generator and am hoping ours is back running soon. November 12, 2015
Rated 5 out of 5 by ,,,Great product Just received my unit. Xp8000 got it to replace a gp 7500 just because of the lower harmonic distortion. This thing came packed well but I was missing a couple of parts. The axal for the wheels and one mount for the axel. I'm still waiting for a reply from my dealer. On a performance note this thing is a monster not overly loud. Idle feature great upgrade. Powers anything I plug in to it without problem. It's a little heavy but I feel it's worth it just for protection from getting bumped by anything in the garage. It would have got a perfect review except for the missing pieces. I'm sure Generac will make it right though. October 17, 2015
Rated 5 out of 5 by The new XP Generator is the best yet. Have owned several generators over the past 10 years. January 16, 2015
  • 2016-08-28 T04:38:02.132-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_61, tr_61
  • loc_en_US, sid_6FDL6, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.